Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48841
Zoro # G5518642
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Acetone Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48841
- Zoro # G5518642
- UPC # 754473488413
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Acetone Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Language | English |
Mounting Style | Surface |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Legend Style | Symbol and Text |
Material | Fiberglass |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Write on Surface | No |
Description
Chemical Sign, Acetone Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY Label, 2 in Height, 2 in Width (53061)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- Brady Right-To-Know & SDS Signs