Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Self-Adhesive, PK25
Mfr # 8181PLS
Zoro # G4101501
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ACETONITRILE
- Legend/Background Color Green, Red, Black/White, Yellow
- Height 2 in
- Shape Rectangle
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8181PLS
- Zoro # G4101501
- UPC # 754473983109
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Acetonitrile, Product Type NFPA Label, Standards UNSPC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- CREWS Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- BRADY Information Center, Right to Know SDS (121371)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- Brady Right-To-Know and Hazardous Materials