Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, PK25
Mfr # 8181QLS
Zoro # G3923053
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Green, Red, Black/White, Yellow
- Self-Adhesive Yes
- Legend ACETONITRILE
- Header ACETONITRILE
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8181QLS
- Zoro # G3923053
- UPC # 754473947897
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Acetonitrile, Product Type NFPA Label, Standards UNSPC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, +1.5 Clr Anti-Scratch Len (48-73-2202)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY NFR Sign Kit, Magnetic Vinyl, 12x12 (99437)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Chemical Label, 2 In. H, 2-7/8 In. W, PK25 (60440)
- BRADY Binder, Right to Know Safety Data Sheet (121183)
- LABELMASTER Laser Non-Hazardous Waste, Label, PK25 (GWLZ7)
- Brady Right-To-Know and Hazardous Materials