Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 5 In. W, PK25
Mfr # 7283QLS
Zoro # G3904327
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend METHYLENE CHLORIDE
- Legend/Background Color Green, Red, Black/White, Yellow
- Self-Adhesive Yes
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7283QLS
- Zoro # G3904327
- UPC # 754473947774
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Methylene Chloride, Product Type NFPA Label, Standards UNSPC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size L (9) (99-1-9629-9)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BRADY Information Board, Acrylic (OR3000)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- Brady Right-To-Know and Hazardous Materials