Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 5 In. W, PK25
Mfr # 7282QLS
Zoro # G4226835
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Yellow
- Material Polyester
- Legend Methanol
- Width 5 in
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7282QLS
- Zoro # G4226835
- UPC # 754473947750
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 10 lb (809)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- BRADY Label, ORM-D-Air, PK500 (36031PRLS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99107)
- BADGER TAG & LABEL HMIG Label, 3-1/2 in. W x 2 in. H, PK25 (105)
- Brady Right-To-Know and Hazardous Materials