Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 5 In. W, PK25
Mfr # 7279QLS
Zoro # G3930351
product price: $15.25
/pk 25, $0.61/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Legend/Background Color Green, Red, Black/White, Yellow
- Height 3 1/2 in
- Material Polyester
- Legend Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7279QLS
- Zoro # G3930351
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Legend/Background Color | Green, Red, Black/White, Yellow |
Material | Polyester |
Legend | Kerosene |
Item | Label |
Background Color | Yellow |
Language | English |
Minimum Service Temperature | -40 Degrees F |
Adhesive | Adhesive |
Chemical Name | Kerosene |
Preprinted Text | Kerosene |
Lamination Type | Not Laminated |
Hazard Communication Standard | NFPA |
Adhesive Properties | Permanent Adhesive |
Adhesive Material | Acrylic |
Maximum Service Temperature | 230 Degrees F |
Product Type | NFPA Label |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Kerosene, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Nylon/Spandex (WWX2-03-M)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- LYLE Plastic No Smoking Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0030-NP_10X7 (LCU5-0030-NP_10X7)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BRADY Information Center, Right to Know SDS (121370)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- Brady Right-To-Know and Hazardous Materials