Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 2 In. W, PK100
Mfr # 20060LS
Zoro # G3935321
product price: $94.49
/pk 100, $0.94/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend/Background Color Black/Yellow
- Laminated Yes
- Legend PCB
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20060LS
- Zoro # G3935321
- UPC # 754473945756
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 1 in |
Width | 2 in |
Details
Language | English |
Legend/Background Color | Black/Yellow |
Laminated | Yes |
Legend | PCB |
Shape | Rectangle |
Self-Adhesive | Yes |
Item | Label |
Material | Polyester |
Metal Detectable | No |
Background Color | Yellow |
Product Type | NFPA Label |
Chemical Name | Caution Contains PCBS |
Maximum Service Temperature | 230 Degrees F |
Number of Labels | 100 |
Preprinted Text | Caution Contains PCBS (Polychlorinated Biphenyls) |
Minimum Service Temperature | -40 Degrees F |
Hazard Communication Standard | NFPA |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Lamination Type | Laminated |
Adhesive Properties | Permanent Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 1 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Caution Contains PCBS (Polychlorinated Biphenyls), Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-155)
- BRADY Biohazard Label, 5 In. H, 3-1/2 In. W, PK25 (31264LS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- Brady Right-To-Know and Hazardous Materials