Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 2 In. H, PK25
Mfr # 7287PLS
Zoro # G4130506
product price: $21.59
/pk 25, $0.86/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Language English
- Height 2 in
- Width 2 7/8 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7287PLS
- Zoro # G4130506
- UPC # 754473983550
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Mineral Spirits, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- CONDOR Back Support, With Suspender, 2XL (3RVA3)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- Brady Right-To-Know and Hazardous Materials