Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 2 In. H, PK25
Mfr # 7284PLS
Zoro # G3960537
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Legend Methyl Ethyl Ketone
- Material Polyester
- Width 2 7/8 in
- Header Methyl Ethyl Ketone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7284PLS
- Zoro # G3960537
- UPC # 754473983529
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WARNING! FLAMMABLE. HARMFUL IF INHALED. CAUSES EYE IRRITATION�, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- BRADY Shipping Labels, 4 In, Black/White, PK500 (121141)
- BRADY Binder, Safety Data Sheets, Vinyl (58678)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Chemical Label, 5 In. H, 3 In. W, PK50 (121056)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- Brady Right-To-Know and Hazardous Materials