Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 2 In. H, PK25
Mfr # 7283PLS
Zoro # G4149302
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Laminated Yes
- Header METHYLENE CHLORIDE
- Legend/Background Color Green, Red, Black/White, Yellow
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7283PLS
- Zoro # G4149302
- UPC # 754473983260
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Methylene Chloride, Product Type NFPA Label, Standards UNSPC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Respirator, S, PK50 (1804S)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LS)
- NMC Danger High Voltage Sign (DGA10RB)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- Brady Right-To-Know and Hazardous Materials