Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Black/Yellow, PK25
Mfr # 7228PLS
Zoro # G3950405
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Shape Rectangle
- Language English
- Write on Surface No
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7228PLS
- Zoro # G3950405
- UPC # 754473983079
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Acetic Acid, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Beyond This Point Sign, D587PB (D587PB)
- NMC Caution Pesticide Storage Area Sign, C184R (C184R)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- SPEAKMAN Perfect Valve Cartridge, Blue (RPG05-0533-CA)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60320)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- Brady Right-To-Know and Hazardous Materials