Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 7 In. H, PK25
Mfr # 7268RLS
Zoro # G4016661
product price: $332.99
/pk 25, $13.32/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Adhesive Yes
- Legend Gasoline
- Height 7 in
- Header Gasoline
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7268RLS
- Zoro # G4016661
- UPC # 754473947705
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 in |
Width | 10 in |
Depth | 7/200 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 7 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Danger! Extremely Flammable. Causes Irritation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Bright Chrome 4" (BDSS40U26)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- SIGNMISSION OSHA Notice, 3.5" Height, Spent Aerosols Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18383)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- BRADY HMIG Label, 10 In. H, 7 In. W, PK100 (20037LS)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- Brady Right-To-Know and Hazardous Materials