Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 6 In. W, Vinyl, PK10
Mfr # 20058LS
Zoro # G4180084
Free Shipping & Returns
$226.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Legend/Background Color Black/Yellow
- Laminated Yes
- Legend PCB
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20058LS
- Zoro # G4180084
- UPC # 754473945732
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6 in |
Height | 6 in |
Details
Metal Detectable | No |
Legend/Background Color | Black/Yellow |
Laminated | Yes |
Legend | PCB |
Shape | Square |
Language | English |
Material | Polyester |
Item | Label |
Background Color | Yellow |
Product Type | NFPA Label |
Maximum Service Temperature | 230 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Adhesive Material | Acrylic |
Preprinted Text | Caution Contains PCBS (Polychlorinated Biphenyls) |
Hazard Communication Standard | NFPA |
Minimum Service Temperature | -40 Degrees F |
Lamination Type | Not Laminated |
Adhesive | Adhesive |
Number of Labels | 10 |
Adhesive Properties | Permanent Adhesive |
Chemical Name | Caution Contains PCBS |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Caution Contains PCBS (Polychlorinated Biphenyls)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-M (DRW11-1ZGR-M)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- BRADY Cabinet Label, 7 In. H, 24 In. W (17754LS)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- ACCUFORM Chemical Label, 7 In. W, 10 In. H (ZFD840VP)
- Brady Right-To-Know and Hazardous Materials