Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 6 In. H, 6 In. W, PK100
Mfr # G98LS
Zoro # G4187976
product price: $275.39
/pk 100, $2.75/ea
Free Shipping & Returns
$275.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Metal Detectable No
- Height 6 in
- Language English
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # G98LS
- Zoro # G4187976
- UPC # 754473948375
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 7/200 in |
Description
Chemical Label, Square, Number of Printed Sides 1, English, Sign Legend CAUTION CONTAINS PCBs (Polychlorinated Biphenyls) �, Sign Legend Style Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Kneeling Pad (14720)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (20207PLS)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- Brady Right-To-Know and Hazardous Materials