Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 5 In. W, Polyester, PK25
Mfr # 7255QLS
Zoro # G3902473
product price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Green, Red, Black/White, Yellow
- Metal Detectable No
- Laminated Yes
- Material Polyester
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7255QLS
- Zoro # G3902473
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Legend/Background Color | Green, Red, Black/White, Yellow |
Item | Label |
Metal Detectable | No |
Laminated | Yes |
Material | Polyester |
Legend | Dimethylformamide |
Language | English |
Background Color | Black, Green, Red, White, Yellow |
Adhesive Properties | Permanent Adhesive |
Product Type | NFPA Label |
Maximum Service Temperature | 230 Degrees F |
Lamination Type | Not Laminated |
Adhesive Material | Acrylic |
Adhesive | Adhesive |
Minimum Service Temperature | -40 Degrees F |
Hazard Communication Standard | NFPA |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Green, Red, White, Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBR2L)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- KINCO Cold Protection Gloves, HeatKeep Lining, S (1927-S)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- Brady Right-To-Know and Hazardous Materials