Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 5 In. W, PK25
Mfr # 7276QLS
Zoro # G3937534
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Green, Red, Black/White, Yellow
- Width 5 in
- Material Polyester
- Legend Hydrogen Peroxide (30%)
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7276QLS
- Zoro # G3937534
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Legend/Background Color | Green, Red, Black/White, Yellow |
Item | Label |
Material | Polyester |
Legend | Hydrogen Peroxide (30%) |
Background Color | Yellow |
Language | English |
Maximum Service Temperature | 230 Degrees F |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Permanent Adhesive |
Adhesive | Adhesive |
Hazard Communication Standard | NFPA |
Lamination Type | Not Laminated |
Product Type | NFPA Label |
Adhesive Material | Acrylic |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable, Width 5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- CHILL-ITS BY ERGODYNE Black Performance Cooling Baseball Hat (8937)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, PK5 (86154)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- Brady Right-To-Know and Hazardous Materials