Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 5 In. W, PK25
Mfr # 7274QLS
Zoro # G3971134
product price: $15.25
/pk 25, $0.61/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 5 in
- Legend Hydrochloric Acid
- Legend/Background Color Black/Yellow
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7274QLS
- Zoro # G3971134
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Material | Polyester |
Legend | Hydrochloric Acid |
Legend/Background Color | Black/Yellow |
Item | Chemical Label |
Background Color | Black/Yellow |
Product Type | NFPA Label |
Description
Chemical Label, Background Color Black/Yellow, Height 3 1/2 in, Material Polyester, Product Type NFPA Label, Width 5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow /Black (VST-321-YELLOW/BLACK)
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY Information Board, Acrylic (OR3000)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- Brady Right-To-Know and Hazardous Materials