Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 5 In. W, PK25
Mfr # 7271QLS
Zoro # G4021272
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Shape Rectangle
- Self-Adhesive Yes
- Language English
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7271QLS
- Zoro # G4021272
- UPC # 754473947729
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text n-Hexane, Product Type NFPA Label, Standards UNSPC 55121606, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- MSA SAFETY Rescue Ascender with Rope (10035698)
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H428TN2X3X)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121063)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- BRADY HMIG Label, Self-Adhesive Paper, PK100 (99193)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (20207PLS)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- Brady Right-To-Know and Hazardous Materials