Shop All Equipment & Container Labels
Brady
Chemical Label, 5 In. H, 5 In. W, PK25
Mfr # 26119LS
Zoro # G4279843
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header ISOPROPYL ALCOHOL
- Language English
- Legend ISOPROPYL ALCOHOL
- Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 26119LS
- Zoro # G4279843
- UPC # 754473946630
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 5 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Isopropyl Alcohol, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- DUNLOP Size 10 Men's Steel Rubber Boot, Brick Red (8532400)
- TILLMAN Cotton Welding Jacket (6230DHL)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121100 (121100)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- Brady Equipment & Container Labels