Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569
Mfr # 93569
Zoro # G5782962
product price: $43.25
/pk 25, $1.73/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Language English
- Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
- Shape Rectangle
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 93569
- Zoro # G5782962
- UPC # 754473935696
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4 1/2 in |
Height | 3 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Methyl Ethyl Ketone, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-05-XL)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40866 (40866)
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- BRADY Caution Sign, 10 in H, 14 in W, Rectangle, English, 126015 (126015)
- BRADY Eye Wash Sign, 10" Height, 14" Width, Plastic, Rectangle, English (122500)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, NOTICE Full Cylinders Sign, Landscape (OS-NS-A-1014-L-15736)
- Brady Signs