Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 3 3/4 in H, 4 1/2 in W, 93565
Mfr # 93565
Zoro # G5693371
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Yellow
- Write on Surface No
- Header No Header
- Shape Rectangle
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 93565
- Zoro # G5693371
- UPC # 754473935658
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 3 1/2 in |
Width | 4 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Methanol, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63446 (63446)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63439 (63439)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452 (63452)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63214 (63214)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- Brady Chemical, Gas & Hazardous Material Signs