Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 3-1/2 In. H, PK25
Mfr # 7314QLS
Zoro # G4186752
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Tap Water
- Width 5 in
- Height 3 1/2 in
- Legend/Background Color Green, Red, Black/White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7314QLS
- Zoro # G4186752
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Material | Polyester |
Legend | Tap Water |
Item | Label |
Legend/Background Color | Green, Red, Black/White, Yellow |
Background Color | Black, Green, Red, White, Yellow |
Language | English |
Product Type | NFPA Label |
Adhesive | Adhesive |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Acrylic |
Lamination Type | Not Laminated |
Adhesive Properties | Permanent Adhesive |
Maximum Service Temperature | 230 Degrees F |
Hazard Communication Standard | NFPA |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Green, Red, White, Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0664-RD_14X10 (LCU4-0664-RD_14X10)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, PK, 100 PK, White (MIICUR8104)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- Brady Right-To-Know and Hazardous Materials