Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 3-1/2 In. H, PK25
Mfr # 7309QLS
Zoro # G4101526
product price: $15.25
/pk 25, $0.61/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sodium Hydroxide
- Height 3 1/2 in
- Width 5 in
- Legend/Background Color Green, Red, Black/White, Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7309QLS
- Zoro # G4101526
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Legend | Sodium Hydroxide |
Item | Label |
Legend/Background Color | Green, Red, Black/White, Yellow |
Material | Polyester |
Background Color | Black, Green, Red, White, Yellow |
Language | English |
Minimum Service Temperature | -40 Degrees F |
Product Type | NFPA Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Lamination Type | Not Laminated |
Hazard Communication Standard | NFPA |
Adhesive Properties | Permanent Adhesive |
Maximum Service Temperature | 230 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Green, Red, White, Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SZNGNEPXLK)
- KNG Black and White Bandana Hat (1055BKWH)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Safety Yellow (H1-CH-07)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- BRADY Chemical Label, 5 In. H, 3 In. W, PK50 (121056)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- BRADY Biohazard Label, 2 In. H, 4 In. W, PK100 (22348LS)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- Brady Right-To-Know and Hazardous Materials