Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 3-1/2 In. H, 5 In. W, PK25
Mfr # 7284QLS
Zoro # G4119053
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Methyl Ethyl Ketone
- Legend/Background Color Green, Red, Black/White, Yellow
- Laminated Yes
- Header Methyl Ethyl Ketone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7284QLS
- Zoro # G4119053
- UPC # 754473947781
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WARNING! FLAMMABLE. HARMFUL IF INHALED. CAUSES EYE IRRITATION�, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- Brady Right-To-Know and Hazardous Materials