Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 3-1/2 In. H, 5 In. W, PK25
Mfr # 28561QLS
Zoro # G3938541
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Acetone
- Self-Adhesive Yes
- Shape Rectangle
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 28561QLS
- Zoro # G3938541
- UPC # 754473946845
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Small (BLKC-SSCRG-S)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Chemical Sign, Alum, 7 x 10 in, Blk/Wht (125766)
- BRADY Binder, Material Safety Data Sheets (BR824A)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- Brady Right-To-Know and Hazardous Materials