Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2 In. H, Polyester, PK25
Mfr # 7257PLS
Zoro # G3978861
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Green, Red, Black/White, Yellow
- Height 2 in
- Material Polyester
- Legend Ethanol
- Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7257PLS
- Zoro # G3978861
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Size (WxH) | 2 7/8 in x 2 in |
Details
Legend/Background Color | Green, Red, Black/White, Yellow |
Item | Label |
Material | Polyester |
Legend | Ethanol |
Background Color | Black, Green, Red, White, Yellow |
Language | English |
Lamination Type | Not Laminated |
Hazard Communication Standard | NFPA |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Maximum Service Temperature | 230 Degrees F |
Product Type | NFPA Label |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Permanent Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Green, Red, White, Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T35 (474T35)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- BRADY Hazardous Waste Label, 2-7/8 In. H, PK25 (18765LS)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- Brady Right-To-Know and Hazardous Materials