Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2 In. H, Polyester, PK100
Mfr # F98LS
Zoro # G4227054
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Self-Adhesive Yes
- Legend/Background Color Black on Yellow
- Shape Rectangle
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # F98LS
- Zoro # G4227054
- UPC # 754473947989
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 14 in |
Width | 10 in |
Details
Language | English |
Self-Adhesive | Yes |
Item | Label |
Legend/Background Color | Black on Yellow |
Shape | Rectangle |
Metal Detectable | No |
Material | Polystyrene |
Laminated | Yes |
Legend | PCB |
Background Color | White |
Product Type | NFPA Label |
Adhesive Material | Acrylic |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Indoor/Outdoor Usage | Indoor/Outdoor |
Hazard Communication Standard | NFPA |
Minimum Service Temperature | -40 Degrees F |
Write on Surface | Yes |
Maximum Service Temperature | 230 Degrees F |
Adhesive | Adhesive |
Lamination Type | Not Laminated |
Adhesive Properties | Permanent Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- FULHAM FIREHORSE Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- Brady Right-To-Know and Hazardous Materials