Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2-7/8 In. W, PK25
Mfr # 7314PLS
Zoro # G4015611
product price: $12.69
/pk 25, $0.51/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend/Background Color Green, Red, Black/White, Yellow
- Width 5 in
- Legend Tap Water
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7314PLS
- Zoro # G4015611
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Size (WxH) | 5 in x 3 1/2 in |
Details
Material | Polyester |
Legend/Background Color | Green, Red, Black/White, Yellow |
Item | Label |
Legend | Tap Water |
Language | English |
Background Color | Yellow |
Adhesive Material | Acrylic |
Lamination Type | Not Laminated |
Maximum Service Temperature | 230 Degrees F |
Adhesive | Adhesive |
Hazard Communication Standard | NFPA |
Adhesive Properties | Permanent Adhesive |
Product Type | NFPA Label |
Minimum Service Temperature | -40 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable, Width 5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (2XL))
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY HMIG Label, 10 In. H, 7 In. W, PK100 (20037LS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- HARRIS NFR Label, Paper, 3-1/8 In. W, PK1000 (LB131849)
- Brady Right-To-Know and Hazardous Materials