Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2-7/8 In. W, PK25
Mfr # 7260PLS
Zoro # G4219117
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Green, Red, Black/White, Yellow
- Width 2 7/8 in
- Height 2 in
- Material Polyester
- Legend Ethyl Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7260PLS
- Zoro # G4219117
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Size (WxH) | 2 7/8 in x 2 in |
Details
Legend/Background Color | Green, Red, Black/White, Yellow |
Material | Polyester |
Legend | Ethyl Acetate |
Item | Label |
Self-Adhesive | Yes |
Background Color | Yellow |
Language | English |
Hazard Communication Standard | NFPA |
Maximum Service Temperature | 230 Degrees F |
Product Type | NFPA Label |
Preprinted Text | Ethyl Acetate |
Lamination Type | Not Laminated |
Adhesive | Adhesive |
Adhesive Properties | Permanent Adhesive |
Adhesive Material | Acrylic |
Minimum Service Temperature | -40 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Ethyl Acetate, Product Type NFPA Label, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 7 (97-631)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YM20)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- Brady Right-To-Know and Hazardous Materials