Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2-7/8 In. W, 2 In. H, PK25
Mfr # 7289PLS
Zoro # G4017431
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NAPHTHA
- Language English
- Laminated Yes
- Shape Rectangle
- Header NAPHTHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7289PLS
- Zoro # G4017431
- UPC # 754473983604
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 2 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Naptha, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Visor Bracket for Full Brim Cap Style Hard Hats Aluminum (3946)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, PR (SKC4FN-03-M)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B174R/10)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Information Center, Right to Know SDS (121371)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY Chemical Label, 5 In. H, 3 In. W, PK50 (121056)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- Brady Right-To-Know and Hazardous Materials