Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 2-7/8 In. W, 2 In. H, PK25
Mfr # 7269PLS
Zoro # G3916543
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 7/8 in
- Height 2 in
- Self-Adhesive Yes
- Shape Rectangle
- Legend n-HEPTANE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7269PLS
- Zoro # G3916543
- UPC # 754473983383
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text n-Heptane, Product Type NFPA Label, Standards UNSPC 55121606, Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- ACCUFORM Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MEQM150VA)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- BRADY HMIG Label, 3-7/8 In. H, Paper, PK100 (20038LS)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- Brady Right-To-Know and Hazardous Materials