Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 14 in Height, 10 in Width
Mfr # 99100
Zoro # G2947290
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated No
- Language English, Spanish
- Self-Adhesive No
- Material Plastic
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99100
- Zoro # G2947290
- UPC # 754473991005
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Laminated | No |
Language | English, Spanish |
Self-Adhesive | No |
Material | Plastic |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Header | No Header |
Metal Detectable | No |
Item | Chemical Label |
Legend/Background Color | Black/Blue/Red/Yellow/White |
Write on Surface | Yes |
Legend | No Header |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Thickness | 0.060" |
Description
Chemical Label, No Header, Plastic, Height 14 in, Width 10 in, Header No Header, Language English, Spanish, Thickness 0.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- LYLE Warning Sign, Watch Your Head, 5 in. H, U6-1268-RD_7X5 (U6-1268-RD_7X5)
- NOVA 2000 Inner Bib (NV2012)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 116116 (116116)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BRADY Hazardous Materials Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38769 (38769)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, Propane Flammable No Smoking Open Flame, Landscape (OS-DS-A-710-L-2358)
- Brady Chemical, Gas & Hazardous Material Signs