Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 1 in H, 3 in W, 102844
Mfr # 102844
Zoro # G5673227
product price: $97.65
/pk 720, $0.14/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 3 in
- Height 1 in
- Legend/Background Color Black/Blue/Red/Yellow/White
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102844
- Zoro # G5673227
- UPC # 754473015077
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Chemical Name Common Name Manufacturer Date
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Headroom Sign (C43R)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- SCOTCH 3M P100 Multi-Purpose Half Face Respirator Valved Multicolored M 1 pc (65021H1-DC)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22751 (22751)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205RB (ESC205RB)
- Brady Signs