Shop All Spill Control Kits and Stations
Brady
Chemical 95-Gallon Drum with Wheels
Mfr # SKH-95W
Zoro # G3368001
original price:
$1,095.00
5% off
new price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 75 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH-95W
- Zoro # G3368001
- UPC # 662706899991
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Width | 31 1/2 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in, 144 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 75 gal, Container Type Drum, 95 gal Container Capacity, Filled, Sorbents Included (110) 15 in x 19 in Pads, (12) 3 in x 4 ft Socks, (8) 18 in x 18 in Pillows, (8) 3 in x 12 ft Socks, PPE Included Pair of Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Emergency Response Guidebook, Lockable No, UN Rating 1H2/X125/S/21, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- MICHELIN Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- BRADY Special Spill Kit Bodily Fluid (SK-BF)
- BRADY 30-Gallon Drum Spill Control Kit Refill - Universal Application (SKA30-R)
- BRADY Portable Economy Spill Control Kit - Chemical Application, Printed with Caution Warning (SKCH-PP)
- BRADY Emergency Response Spill Control Kit - Oil Only Application (SKO-CFB)
- BRADY 20-Gallon Drum Mixed Application Spill Kit, Oil Only and Universal Application (SKMA-20)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR58)
- Brady Spill Control Kits and Stations