Shop All Spill Control Kits and Stations
Brady
Chemical 14-Gallon Spill Kit Refill
Mfr # SKH14-R
Zoro # G908589208
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Container Size 10.1 gal (US)
- Includes (20) 15 in x 19 in Chemical Pads;(2) 3 in x 12 ft Chemical Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves
- Material Polypropylene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH14-R
- Zoro # G908589208
- UPC # 662706907450
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 10.1 gal (US) |
Details
Item | Spill Control Kit Refill |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (20) 15 in x 19 in Chemical Pads;(2) 3 in x 12 ft Chemical Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves |
Material | Polypropylene |
Color | Green |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so youre prepared when a spill occurs. Refill kit only container SKH-14 sold separately. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO95-R)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application, Wheeled (SKMA-55W)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Universal Application (SKA20-R)
- BRADY 20-Gallon Drum Spill Control Kit - Chemical Application (SKH-20)
- BRADY Spill Kit Refill (SKO14-R)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- Brady Spill Control Kits and Stations