Shop All Barcode Readers & Accessories
Brady
Charging Station, Gray, 6 ft L
Mfr # 176514
Zoro # G010953843
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Height 2 in
- Overall Width 3 in
- Product Type Charging Station
- Compatible with Manufacturer Model Number CR2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176514
- Zoro # G010953843
- UPC # 888434624043
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 2 in |
Overall Width | 3 in |
Cable Length | 6 ft |
Details
Item | Charger |
Product Type | Charging Station |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
For Use with Mfr. Model Number | CR2700 |
Includes | Charger, USB Cable |
For Use With Mfr. Model Number | CR2700 |
Description
Charging Station,Gray,6 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- VERBATIM Drive, Usb 3.0, Metl Exec, 64 GB (99106)
- MSI Pro PRO B760M-P DDR4 Gaming Desktop Motherboard (B760MPD4)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- BLUE STAR Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black (1950GSR-2-N)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ADESSO PUBLISHING Adesso Portable Pocket Size Bluetooth 2D/1D Long Range Barcode (NUSCAN3500TB)
- Brady Barcode Readers & Accessories