Shop All Barcode Readers & Accessories
Brady
Charging Station, Gray, 3 ft L
Mfr # 176519
Zoro # G210953841
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Product Type Charging Station
- Compatible with Manufacturer Model Number CR2700
- Cable Length 3 ft
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176519
- Zoro # G210953841
- UPC # 888434624098
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 3 ft |
Cable Length | 3 ft |
Overall Width | 3 in |
Overall Height | 2 in |
Details
Item | Charger |
Product Type | Charging Station |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
For Use with Mfr. Model Number | CR2700 |
Includes | Charger, USB Cable |
For Use With Mfr. Model Number | CR2700 |
Compatible Manufacturer Part Number | CR2700 |
Description
Charging Station,Gray,3 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- Brady Barcode Readers & Accessories