Shop All Label Maker Accessories
Brady
Charger, Size Universal
Mfr # M71-QC
Zoro # G1240477
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- For Use With Mfr. No. BMP71
- Size Universal
- Standards RoHS Compliance
- Includes Quick Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-QC
- Zoro # G1240477
- UPC # 662820926719
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Size | Universal |
Details
Item | Battery Charger |
Printer Series Compatibility | BMP71 |
For Use With | Mfr. No. BMP71 |
Standards | RoHS Compliance |
Includes | Quick Charger |
Product Type | Quick Charger |
Compatible Mfr Part Number | BMP71 |
Output Voltage | 18 V DC |
Printer Series Compatibility | BMP71 |
Description
Battery Charger, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Output Voltage 18 V DC, Printer Series Compatibility BMP71, Includes Quick Charger, Product Type Quick Charger, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-2-8-10)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Printer Network Card (NET-LAN)
- Brady Label Maker Accessories