Shop All Tags
Brady
Caution Tag, 5-3/4inHx3inW, Polyester, PK25
Mfr # 121515
Zoro # G8793967
product price: $56.69
/pk 25, $2.27/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend/Background Color Black/Yellow/White
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar Esta Fuente De Energia Ha Sido Bloqueada, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Outdoor Light Damage Stopper (STI-9703)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- BRADY Number Tag, Brass, CHWS 001-025, PK25 (23576)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Danger Tag, 5-1/2inHx3inW, HD Poly, PK25 (50251)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- Brady Tags