Shop All Tags
Brady
Caution Tag, 5-3/4inHx3inW, Cardstock, PK25
Mfr # 121517
Zoro # G8793985
product price: $14.48
/pk 25, $0.58/ea
$14.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Header Precaucion
- Tie Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar Esta Fuente De Energia Ha Sido Bloqueada, Sign Background Color White, Sign Material Paper, Signage Type Tag, Write-On Surface Yes, For Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- BRADY Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (86742)
- BRADY Blank Tag, Cardstock, 3/8in.HxPK1000 (102080)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- Brady Tags