Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required
Mfr # 128598
Zoro # G7425159
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Sharp Objects Gloves Required
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 128598
- Zoro # G7425159
- UPC # 754473775001
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Sharp Objects Gloves Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Black |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Sharp Objects Gloves Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (144173)
- BRADY Caution Sign, 7 x 10In, BK/YEL, ENG, Text, 25204 (25204)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Safety Glasses Must Be Worn With Face Shield (128901)
- BRADY Arc Flash Protection Label, PK5, 99454 (99454)
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required (131987)
- BRADY Caution Sign, 14X10", BK/Yel, Bilingual, Height: 14" (90799)
- NMC Danger Do Not Operate Without Eye Protection Sign (D384P)
- Brady Signs