Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 7X10", BK/Yel, Eng, Text, Sign Material: Plastic
Mfr # 25464
Zoro # G7374899
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25464
- Zoro # G7374899
- UPC # 754473254643
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hearing Protection Must Be Worn In This Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 7059785 Mesh Bike Black Glove Large & Extra Large (HO152642)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T915)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- BRADY Brady Stop Safety Glasses Required Beyond This Point Sign, Polystyrene, 18inW x 18inH (124543)
- BRADY Construction Site Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (126850)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86210 (86210)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- NMC Danger Fall Protection Required Beyond This Point Sign (D528A)
- Brady Signs