Shop All Facility Signs
Brady
Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Low Overhead Clearance, 42440
Mfr # 42440
Zoro # G7414972
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Overhead Clearance
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42440
- Zoro # G7414972
- UPC # 754473424404
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Low Overhead Clearance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Header Background Color | Black |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626L)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- BRADY Fire Emergency Sign, 7 x 10In, R/GRN, ENG, 90948 (90948)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- BRADY Sign, Restroom, 7X7", Bk/Wht, Sym, Surf, Thickness: 0.010", 88530 (88530)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- Brady Signs