Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 145265
Mfr # 145265
Zoro # G8638703
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Very Hot Water. Burns Or Injury May Occur.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145265
- Zoro # G8638703
- UPC # 754473542276
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Very Hot Water. Burns Or Injury May Occur. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Double-Sided | No |
ANSI Compliant | No |
Header Background Color | Yellow |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Header Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Very Hot Water. Burns Or Injury May Occur., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- LYLE Reflective Ppe Caution Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0423-RA_14x10)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0100-ED_14x10 (LCU3-0100-ED_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0029-RA_10x7 (LCU3-0029-RA_10x7)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0290-RD_7x5 (LCU3-0290-RD_7x5)
- NMC Danger Hot Sign, D557RB (D557RB)
- NMC Danger Hot Sign, D51P (D51P)
- Brady Hot Surface, Temperature & Work Signs