Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 144789
Mfr # 144789
Zoro # G7432378
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Use Handrail Falls May Result In Injury
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144789
- Zoro # G7432378
- UPC # 754473992132
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Use Handrail Falls May Result In Injury |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.01 in |
Operating Temp. Range | -40 Degrees F to 230 Degrees F |
Standards | ANSI Z535 |
Double-Sided | No |
Header Legend Color | Black |
ANSI Compliant | Yes |
Header Background Color | Yellow |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
OSHA Compliant | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Use Handrail Falls May Result In Injury, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- HONEYWELL NORTH NorthGripN Hot Mill Glove, Nitrile NPattern , Knit Wrist, 517147, 12Pair (51/7147)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107571729)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1054-RD_10X7 (U7-1054-RD_10X7)
- NMC Caution Slippery When Wet Sign, C57PB (C57PB)
- SIGNMISSION OSHA Sign, Slippery Surface Absolutely No Running, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-NS-D-35-L-18343-10PK)
- Brady Slip, Trip & Fall Hazard Signs