Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 145746
Mfr # 145746
Zoro # G7399347
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface. Do Not Touch.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145746
- Zoro # G7399347
- UPC # 754473545383
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, Rectangle, English, Sign Legend Hot Surface. Do Not Touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (96731HVS)
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-2231)
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- NMC Caution Hot Sign, CGA30PB (CGA30PB)
- LYLE Aluminum Hot Surface Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0030-NA_10X7 (LCU4-0030-NA_10X7)
- Brady Hot Surface, Temperature & Work Signs