Shop All Security & Access Signs
Brady
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720
Mfr # 124720
Zoro # G8455699
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Area Closed Off
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124720
- Zoro # G8455699
- UPC # 754473723019
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | This Area Closed Off |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | Yellow |
Double-Sided | No |
Standards | ASTM D 1593 |
ANSI Compliant | No |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Sign Legend Color | Black |
OSHA Compliant | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend This Area Closed Off, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Cap Brim 50-50, White/Black Camo (HDC50C-20CK)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- BRADY Danger Sign 7X10, Legend: Authorized Use Only (127800)
- BRADY Danger Sign 10X7 (123701)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- BRADY Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H (127165)
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127064)
- NMC Notice Only Authorized Persons Allowed Entry Sign, N204A (N204A)
- Brady Security & Access Signs