Shop All Radiation & Laser Signs
Brady
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, 144527
Mfr # 144527
Zoro # G8610782
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144527
- Zoro # G8610782
- UPC # 754473986650
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Double-Sided | No |
Header Legend Color | Black |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Background Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Quantitative Fit Test Adapter (812022)
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 (65376)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- NMC Danger Laser Radiation Avoid Direct Expo, 10 in Height, 14 in Width, Rigid Plastic (D571RB)
- NMC Laser Hazard Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S67P)
- NMC Caution Radiation Area Sign (R23PB)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19774-10PK)
- Brady Radiation & Laser Signs