Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 145267
Mfr # 145267
Zoro # G7396842
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Very Hot Water. Burns Or Injury May Occur.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145267
- Zoro # G7396842
- UPC # 754473542290
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Very Hot Water. Burns Or Injury May Occur. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Legend Color | Black |
Header Background Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black, Yellow |
ANSI Compliant | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Yellow |
Description
Caution Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Very Hot Water. Burns Or Injury May Occur., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- NMC Danger Hot Sign, D557PB (D557PB)
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- LYLE Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0030-ND_7X5 (LCU4-0030-ND_7X5)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- Brady Signs