Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 122454
Mfr # 122454
Zoro # G8495322
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122454
- Zoro # G8495322
- UPC # 754473713928
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ART SpiderJack 3 (39546)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- NMC Warning Forklift Traffic When You See The Blue Spot (WF09TW)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- NMC Caution Watch Your Step Sign, CGA12RB (CGA12RB)
- NMC Caution Watch Your Step 2-View Sign (TV17)
- Brady Slip, Trip & Fall Hazard Signs